Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Pump Motor, 3-Ph, 15 HP, 3510,230/460,254JM TCP71008

Pump Motor, 3-Ph, 15 HP, 3510,230/460,254JM (Discontinued)

  • Mfr # TCP71008
  • Zoro # G1535055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP71008
Zoro #
G1535055
UPC #
786674001887
Country of Origin
China

Dimensions

Length Less Shaft
21-5/8"
Overall Length
26-7/8"
Shaft Dia.
1-1/4"
Shaft Length
5-1/4"

Details

Item
Close-Coupled Pump Motor
HP
15
RPM Range
3001-3600
Nameplate RPM
3510
Voltage
230/460
Frame
254JM
Motor Service Factor
1.15
Duty
Continuous
Phase
3
Full Load Amps
35.0/17.5
Motor Sub Application
Close-Coupled Pump
Frame Material
Cast Iron
Includes
Shaft Slinger
Motor Frame Material
Cast Iron
Motor Efficiency Group
Energy Efficient
Nominal Efficiency
90.2%
Motor Application
Pump
Motor Bearings
Ball
Voltage Compatibility
460, 230/460, 220-230/460
Inverter Rated
Yes
Max. Ambient Temp.
40 Degrees C
Hz
60
Ins. Class
F
Standards
UL Recognized (E92588), CSA Certified (LR58484), CC079A

Description

Close-Coupled Pump Motor, 15, 3510, 230/460, 254JM, Shaft Dia. 1 1/4 in, 1.15, 3001-3600, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Continuous, 60, 35.0/17.5, Shaft Slinger, Ins. Class F, Inverter Rated Yes, Length Less Shaft 21 5/8 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, Nominal Efficiency 90.2 Percent, Overall Length 26 7/8 in, Shaft Length 5 1/4 in, UL Recognized (E92588), CSA Certified (LR58484), CC079A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.