Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Pump Motor, 3-Ph, 25 HP, 1760,230/460,284JP TCP72035

Pump Motor, 3-Ph, 25 HP, 1760,230/460,284JP (Discontinued)

  • Mfr # TCP72035
  • Zoro # G2726875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP72035
Zoro #
G2726875
UPC #
786674002112
Country of Origin
China

Dimensions

Length Less Shaft
24-1/16"
Shaft Dia.
1-1/4"
Overall Length
32-3/16"
Shaft Length
8-1/8"

Details

Item
Close-Coupled Pump Motor
HP
25
RPM Range
1701-1800
Nameplate RPM
1760
Voltage
230/460
Frame
284JP
Motor Service Factor
1.15
Nominal Efficiency
92.4%
Inverter Rated
Yes
Hz
60
Motor Sub Application
Close-Coupled Pump
Ins. Class
F
Motor Bearings
Ball
Standards
UL Recognized (E92588), CSA Certified (LR58484), CC079A
Duty
Continuous
Motor Application
Pump
Full Load Amps
62.0/31.0
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
460, 230/460, 220-230/460
Phase
3
Motor Efficiency Group
Energy Efficient
Motor Frame Material
Cast Iron
Includes
Shaft Slinger
Frame Material
Cast Iron

Description

Close-Coupled Pump Motor, 25 HP, Nameplate RPM 1760, Voltage 230/460, 3 Phase, Frame 284JP, Full Load Amps 62.0/31.0, 60 Hz, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Overall Length 32-3/16 In., Shaft Dia. 1-1/4 In., Shaft Length 8-1/8 In., Motor Frame Material Cast Iron, Includes Shaft Slinger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.