Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pump Mtr, 3-Ph, 1.5 HP, 1745,230/460V, 145JM N161E

Pump Mtr, 3-Ph, 1.5 HP, 1745,230/460V, 145JM (Discontinued)

  • Mfr # N161E
  • Zoro # G3610196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N161E
Zoro #
G3610196
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
11-11/16"
Shaft Dia.
7/8"
Overall Length
15-15/16"
Shaft Length
4-1/4"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1-1/2
RPM Range
1701-1800
Nameplate RPM
1745
Voltage
230/460
Frame
145JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Frame Material
Rolled Steel
Motor Shaft Design
JM Threaded
Full Load Amps
4.0/2.0
Voltage Compatibility
460, 230/460, 220-230/460
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Hz
60
Motor Efficiency Group
Energy Efficient
Duty
Continuous
Motor Sub Application
Close-Coupled Pump
Motor Thermal Protection
None
Nominal Efficiency
84.0%
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
Standards
UL Recognized (E44549), CSA Certified (LR4642)
Frame Material
Rolled steel
Ins. Class
B
Phase
3
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW

Description

Close-Coupled Pump Motor, 1-1/2, 1745, 230/460, 145JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 1701-1800, Face/Base, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 4.0/2.0, Ins. Class B, Length Less Shaft 11 11/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Rolled Steel, JM Threaded, CW/CCW, Nominal Efficiency 84.0 Percent, Overall Length 15 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.