This item is Discontinued.

Century Pump Mtr, 3-Ph, 1.5 HP, 3450,230/460V, 143JM N148E

Pump Mtr, 3-Ph, 1.5 HP, 3450,230/460V, 143JM (Discontinued)

  • Mfr # N148E
  • Zoro # G3720787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N148E
Zoro #
G3720787
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8"
Shaft Length
4-1/4"
Length Less Shaft
11-11/16"
Overall Length
15-15/16"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1-1/2
RPM Range
3001-3600
Nameplate RPM
3450
Voltage
230/460
Frame
143JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Motor Application
Pump
Hz
60
Phase
3
Motor Bearings
Ball
Standards
UL Recognized (E44549), CSA Certified (LR4642)
Voltage Compatibility
460, 230/460, 220-230/460
Motor Frame Material
Rolled Steel
Motor Efficiency Group
Energy Efficient
Duty
Continuous
Nominal Efficiency
82.5%
Motor Shaft Design
JM Threaded
Max. Ambient Temp.
40 Degrees C
Frame Material
Rolled steel
Full Load Amps
4.0/2.0
Motor Thermal Protection
None
Motor Sub Application
Close-Coupled Pump
Ins. Class
B
Motor Enclosure Design
Totally Enclosed Fan-Cooled

Description

Close-Coupled Pump Motor, 1-1/2, 3450, 230/460, 143JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Face/Base, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 4.0/2.0, Ins. Class B, Length Less Shaft 11 11/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Rolled Steel, JM Threaded, CW/CCW, Nominal Efficiency 82.5 Percent, Overall Length 15 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.