This item is Discontinued.

Century Pump Mtr, 3-Ph, 2hp, 3450,200-230/460,145JM N153

Pump Mtr, 3-Ph, 2hp, 3450,200-230/460,145JM (Discontinued)

  • Mfr # N153
  • Zoro # G1908776
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N153
Zoro #
G1908776
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16"
Shaft Length
4-1/4"
Shaft Dia.
7/8"
Length Less Shaft
11-3/4"

Details

Item
Close-Coupled Pump Motor
HP
2
RPM Range
3001-3600
Nameplate RPM
3450
Voltage
200-230/460
Frame
145JM
Motor Service Factor
1.15
Full Load Amps
6.0-5.3/2.7
Duty
Continuous
Frame Material
Rolled steel
Voltage Compatibility
200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
Energy Efficient
Includes
Shaft Slinger
Nominal Efficiency
81.3%
Motor Application
Pump
Motor Sub Application
Close-Coupled Pump
Motor Frame Material
Rolled Steel
Hz
60
Ins. Class
B
Standards
UL Recognized (E44549), CSA Certified (LR4642)
Phase
3

Description

Close-Coupled Pump Motor, 2 HP, Nameplate RPM 3450, Voltage 200-230/460, 3 Phase, Frame 145JM, Full Load Amps 6.0-5.3/2.7, 60 Hz, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Overall Length 16 In., Shaft Dia. 7/8 In., Shaft Length 4-1/4 In., Motor Frame Material Rolled Steel, Includes Shaft Slinger

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.