Shop CENTURY
See all product information
Create Account
OEM Replacement Motor 1/3 HP 1075 RPM 208-230V 4-Speed
- Mfr # OLE1036H
- Zoro # G723931060
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
2.6 A
Hz
60 Hz
Motor Bearings
Sleeve
Motor Enclosure Design
OAO
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OLE1036H
- Zoro #
- G723931060
- UPC #
- -
- Country of Origin
- Unknown
- Full Load Amps
- 2.6 A
- Hz
- 60 Hz
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- OAO
- Frame
- 48Y
- Motor Shaft Rotation
- CCWLE
- No. of Speeds
- 4
- HP
- 0.33
- Nameplate RPM
- 1,075 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Century OLE1036H OEM replacement PSC motor (Supplier Stock No. PEM-OLE1036H) delivers 1/3 HP (0.25 kW) at 1075 RPM on 208-230 V single-phase power; 48Y frame, ODP enclosure, CCWLE rotation, sleeve bearings, resilient ring mounting, 0.500 in flat shaft with 3.00 in extension, 2.6 A, rolled steel construction, B insulation, CE/N CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.