Shop CENTURY
See all product information
Create Account
Replacement Motor 1/4 HP 230V 1075 RPM 2.1A
- Mfr # OCC1026A
- Zoro # G623931252
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Sleeve
Hz
60 Hz
Voltage
230V
Frame
48Y
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OCC1026A
- Zoro #
- G623931252
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- Sleeve
- Hz
- 60 Hz
- Voltage
- 230V
- Frame
- 48Y
- Nameplate RPM
- 1,075 RPM
- Full Load Amps
- 2.1 A
- Motor Shaft Rotation
- CCWLE
- Motor Enclosure Design
- Semi Enclosed
- HP
- 0.25
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
Century PEM-OCC1026A 1/4 HP PSC replacement motor, 230V single-phase, 1075 RPM, 48Y frame with 5.6 in diameter and CCWLE rotation. Semi-enclosed rolled-steel construction with sleeve bearings, round/belly-band mounting, 0.500 in flat shaft (3.25 in extension), 2.1 A, ambient 40 DegC, UL Recognized and CSA marked.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.