Replacement Motor 1/2 HP 208-230V 1075 RPM
- Mfr # OCD1056
- Zoro # G723931404
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Nameplate RPM
1,075 RPM
Body Dia.
5.6 in
HP
0.5
Full Load Amps
4 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OCD1056
- Zoro #
- G723931404
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Nameplate RPM
- 1,075 RPM
- HP
- 0.5
- Full Load Amps
- 4 A
- Motor Shaft Rotation
- CWLE
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- Frame
- 48
Dimensions
- Body Dia.
- 5.6 in
Description
Century OCD1056 OEM replacement motor, 1/2 HP (0.37 kW) PSC single-phase unit rated 208-230 V and 1075 RPM, Frame 48 with OAO enclosure and round/belly-band mounting for vertical shaft up installations. Features ball bearings, flat 0.500 in shaft with 4.400 in extension, 4.0 A current, service factor 1.00, Class B insulation, CE/CSA/UL recognition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.