Replacement Motor 1/3 HP 230V 1075 RPM 5-Speed
- Mfr # OFR1036
- Zoro # G823930925
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Nameplate RPM
1,075 RPM
Voltage
230V
No. of Speeds
5
HP
0.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OFR1036
- Zoro #
- G823930925
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Y
- Nameplate RPM
- 1,075 RPM
- Voltage
- 230V
- No. of Speeds
- 5
- HP
- 0.33
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- DS
- Motor Bearings
- Sleeve
- Hz
- 60 Hz
- Full Load Amps
- 1.8 A
Dimensions
- Body Dia.
- 5.6 in
Description
Century OEM replacement motor PEM-OFR1036, 1/3 HP (0.25 kW) PSC single-phase motor rated 230 V, 1.8 A and 1075 RPM with TEAO (Totally Enclosed Air Over) enclosure and 48Y frame. Horizontal, lug-bracket mount with sleeve bearings, CCWLE rotation, double-flat 0.500 in shaft (2.300 in / 0.500 in / 2.800 in extensions) and CE, cULus certifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.