Shop CENTURY
See all product information
Create Account
160A OEM Replacement Motor for 1/3 HP 1625 RPM 5.6 in CX 2
- Mfr # U160
- Zoro # G123931172
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Frame
48Y
HP
0.33
Body Dia.
5.6 in
Motor Enclosure Design
Semi Enclosed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U160
- Zoro #
- G123931172
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Frame
- 48Y
- HP
- 0.33
- Motor Enclosure Design
- Semi Enclosed
- Full Load Amps
- 3 A
- No. of Speeds
- 1
- Nameplate RPM
- 1,625 RPM
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Century 1/3 HP (0.25 kW) PSC OEM replacement motor, 1625 RPM, 48Y frame, 5.6 in diameter, semi-enclosed single-phase 208-230V unit with reversible rotation and auto overload; features sleeve bearings, resilient base mounting, double-flat 0.500 in shaft (4.000 in extension), 3.0 A draw, B insulation, CE/CSA/UL recognition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.