Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Air Cond Mtr, PSC, OAO, 1625 RPM

  • Mfr # RA1024

  • Zoro # G3137522


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
3
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1024
Zoro #
G3137522
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Lead Length
35 in
Body Dia.
5 5/8 in
Stud Size
#8-32 x 1-5/8 in
Shaft Length
7 5/8 in
Length Less Shaft
4 7/8 in
Bolt Circle Dia.
5 1/8 in
Resilient Ring Dia.
2 1/4 in
Overall Length
20 in

Details

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
3
Voltage
208-230V AC
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Semi Enclosed Air-Over
Motor Mounting Type
Resilient Ring, Extended Stud
Item
Room Air Conditioner Motor
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Sleeve
Motor Sub Application
Room Air Conditioner
Ins. Class
A
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Full Load Amps
1.09 A
Hz
60 Hz
Duty
Continuous
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Phase
1
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Nameplate RPM
1,625 RPM
Standards
CSA Certified, UL Recognized
Capacitor Required
2MDV4
Number of Shafts
2
Duty Cycle
Continuous
Usable @ 200V
No
Motor Mounting Position
Horizontal
Includes
Extended Studs, Permanent Split Capacitor, Resilient Rings
Weight
13 lb
Usable @ 208V
Yes
Stud Quantity
4
Mounting Holes
(4) #8-32
Motor Frame Material
Steel
Motor Shaft Design
Flat
Number of Speeds
3
Mounting
Stud
Application
Room Air Conditioners And Through-The-Wall Units, Shaft-Mounted Fan And Blower

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 3, Voltage 208-230V AC, 1.09 A Full Load Amps, 48Y Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Semi Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.