Zoro Homepage

Room Air Conditioner Motor, 1/5 hp

  • Mfr # OYK6518

  • Zoro # G3083297


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/5
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OYK6518
Zoro #
G3083297
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
3 11/16 in
Shaft Length
6 1/4 in
Body Dia.
5 in
Overall Length
16 1/2 in

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.4 A, 42Y Frame, OEM Replacement Brand York, Replacement For 2091, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.