Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Air Conditioner Motor

  • Mfr # 9476B

  • Zoro # G314235645


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Direct Drive Fan/Blower
HP
1/10, 1/15, 1/6, 1/8
Overall Length
24 1/16 in
Motor Bearings
Ball
Includes
Capacitor, Resilient Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9476B
Zoro #
G314235645
UPC #
786674077479
Country of Origin
Mexico

Dimensions

Overall Length
24 1/16 in
Manufacturers Warranty Length
2 yr
Lead Length
26 in
Shaft Length
9 3/4 in
Shaft Dia.
1/2 in
Bolt Circle Dia.
4 5/8 in
Body Dia.
5 in
Length Less Shaft
4 1/2 in

Details

Motor Sub Application
Direct Drive Fan/Blower
HP
1/10, 1/15, 1/6, 1/8
Motor Bearings
Ball
Includes
Capacitor, Resilient Base
Max. Ambient Temp.
104 Degrees F
Phase
Single
Motor Enclosure Design
Open Air-Over
Number of Shafts
2
Motor Design
Permanent Split Capacitor
RPM Range
1,601-1,700
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Frame
42
Motor Service Factor
1
Standards
CSA, UL
Motor Mounting Type
Rigid Base
Item
Direct Drive Blower Motor
Voltage Compatibility
115V AC
Motor Shaft Rotation
CCWLE
Motor Mounting Position
Horizontal
No. of Speeds
4
Hz
60 Hz
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Duty Cycle
Continuous
Full Load Amps
1 A, 1.22 A, 1.58 A, 2.17 A
Capacitor Required
Included
Weight
13.13 lb
Voltage
115V AC
Ins. Class
B
Nameplate RPM
1,625

Description

Fan Coil and Air Conditioner Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.