Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Air Conditioner Motor

  • Mfr # D221A

  • Zoro # G014235594


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Number of Shafts
2
Ins. Class
B
Shaft Dia.
1/2 in
Nameplate RPM
1,550
RPM Range
1,501-1,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D221A
Zoro #
G014235594
UPC #
818508029115
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
19 9/16 in
Bolt Circle Dia.
4 5/8 in
Shaft Length
7 7/8 in
Body Dia.
5 in
Length Less Shaft
3 3/4 in
Lead Length
30 in

Details

Number of Shafts
2
Ins. Class
B
Nameplate RPM
1,550
RPM Range
1,501-1,600
Motor Mounting Position
Horizontal
No. of Speeds
4
Max. Ambient Temp.
104 Degrees F
Motor Frame Material
Steel
Motor Mounting Type
Ring
Full Load Amps
1.3 A, 1.48 A, 1.9 A, 3.44 A
Motor Thermal Protection
Auto
Motor Shaft Design
Keyed
Motor Enclosure Design
Open Air-Over
Motor Design
Permanent Split Capacitor
Frame
42
Hz
60 Hz
Capacitor Required
2MDV4
Phase
Single
Voltage
120V AC
Weight
9.33 lb
HP
1/10, 1/12, 1/6, 1/8
Motor Sub Application
Direct Drive Fan/Blower
Duty Cycle
Continuous
Motor Application
HVAC/R
Includes
Resilient Mounting Rings
Voltage Compatibility
120V AC
Motor Service Factor
1
Motor Bearings
Ball
Item
Direct Drive Blower Motor
Motor Shaft Rotation
CW/CCW
Standards
CSA, UL

Description

Fan Coil and Air Conditioner Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.