Split-Phase 1/4 hp, 1/8 hp HP, 48Y Frame, 115V AC Voltage, 1,725/1,140 RPM Nameplate RPM

  • Mfr # F427

  • Zoro # G612192008


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

HP
1/4 hp, 1/8 hp
Shaft Length
1 1/2 in
Full Load Amps
4.5/3.7 A
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F427
Zoro #
G612192008
UPC #
786674068071
Country of Origin
Mexico

Dimensions

Shaft Length
1 1/2 in
Shaft Dia.
1/2 in
Length Less Shaft
9 5/16 in
Overall Length
10 13/16 in

Details

Item
General Purpose Motor
HP
1/4 hp, 1/8 hp
Full Load Amps
4.5/3.7 A
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
Voltage
115V AC
Weight
21 lb
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Bearings
Ball
Voltage Compatibility
115 V
Motor Enclosure Design
Open Drip Proof
Motor Shaft Rotation
CW/CCW
Motor Thermal Protection
None
Ins. Class
B
Motor Service Factor
1
Frame
48Y
No. of Speeds
2
RPM Range
1725
Motor Mounting Type
Cradle Base
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Motor Application
General Purpose
Hz
60 Hz
Motor Shaft Design
Flat
Standards
CSA Certified, UL Listed
Motor Design
Split-Phase
Phase
Single
Nameplate RPM
1,725/1,140 RPM

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 hp, 1/8 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 4.5/3.7 A, 48Y Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.