Shop All Belt Drive Motors
Century
Split-Phase Belt Drive Motor, 1/12 HP, 48Z Frame, 115V AC Voltage, 1,140 Nameplate RPM
Mfr # BF20086V1
Zoro # G3081276
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/12
- No. of Speeds 1
Product Information
- Brand Century
- MFR # BF20086V1
- Zoro # G3081276
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 2 in |
Resilient Ring Dia. | 2 1/2 in |
Length Less Shaft | 7 1/2 in |
Overall Length | 9 1/2 in |
Body Dia. | 5 5/8 in |
Details
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/12 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115V AC, 2.4 A Full Load Amps, 48Z Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.4, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 750H100 (750H100)
- JET Motor For Saw Jtas-10Xl 59Lbs (JTAS10L-131)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 5m (7000-40041-6350500)
- SKF SKF-608-2RSH/C3, Inst Mini Metric Brgs, 6082RSHC3 (608-2RSH/C3)
- CENTURY 3-Phase Belt Drive Motor, 5 HP, 56HZ Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (H1039L)
- CENTURY 3-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H841V1)
- CENTURY Capacitor-Start Belt Drive Motor, 1 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (B722L)
- CENTURY Capacitor-Start Belt Drive Motor, 1, 1/3 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (C471A)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (RB2054DV2)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/230V AC Voltage, 1,140 Nameplate RPM (BF2056D)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/4 HP, 48Y Frame, 115/230V AC Voltage (048A11T2021)
- Century HVAC Motors