Zoro Homepage

Split Phase Rigid Mt. Motor

  • Mfr # OS2024L

  • Zoro # G3262065


product price: $169.99
/ea
Sold in multiples of 5 for $849.95
Free Shipping & Returns

Key Features

Frame
48
HP
1/4 HP
Motor Application
OEM Replacement
Motor Design
Split Phase
Motor Enclosure Design
Open Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS2024L
Zoro #
G3262065
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
1.62"
Manufacturers Warranty Length
1 yr.
Overall Length
8.90"

Details

Frame
48
HP
1/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Split Phase
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
Reversible
Motor Sub Application
Fan and Blower HVAC/R Motor
Nameplate RPM
1725 rpm
No. of Speeds
Single and Two Speed
Number of Shafts
1
Phase
1
Voltage
115V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
4.6A
Standards
CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.35
Application
Fan and Blowers

Description

Split Phase Rigid Mt. Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.