Shop CENTURY SPRING CORP
See all product information
Create Account
Compression Spring
- Mfr # 72120SCS
- Zoro # G424450587
product price:Â
$
15.55
/ea
Sold in multiples of 3 for
$46.65
Key Features
Spring Shape
Cylindrical
Free Length
3 in
Outside Diameter
0.72 in
Material
302 Stainless Steel
Inside Diameter
0.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72120SCS
- Zoro #
- G424450587
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Free Length
- 3 in
- Outside Diameter
- 0.72 in
- Inside Diameter
- 0.51 in
- Compressed Length
- 2.3 in
- Compatible Rod Size
- 51/100 in
- Wire Diameter
- 0.11 in
Details
- Item
- Compression Spring
- Spring Shape
- Cylindrical
- Material
- 302 Stainless Steel
- End Type
- Closed, Ground
- Color
- Gray
- Finish
- Plain
- System of Measurement
- Inch
- Spring Rate
- 57.2 lb/in
- Standards
- AMS 5688, ASTM A313
- Product Type
- Compression Spring
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
Description
Compression Spring, Color Gray, 302 Stainless Steel, Finish Plain, End Type Closed, Ground, Compressed Length 2.3 in, Spring Rate 57.2 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.