Compression Spring
- Mfr # 72646SCS
- Zoro # G224301744
product price:Â
$
15.99
/ea
Sold in multiples of 3 for
$47.97
Key Features
Color
Gray
Spring Rate
12.1 lb/in
Wire Diameter
0.1 in
Finish
Plain
Compressed Length
1.61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72646SCS
- Zoro #
- G224301744
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wire Diameter
- 0.1 in
- Compressed Length
- 1.61 in
- Compatible Rod Size
- 1 1/25 in
- Inside Diameter
- 1.04 in
- Outside Diameter
- 1.23 in
- Free Length
- 3 in
Details
- Color
- Gray
- Spring Rate
- 12.1 lb/in
- Finish
- Plain
- Spring Shape
- Cylindrical
- Material
- 302 Stainless Steel
- Standards
- AMS 5688, ASTM A313
- Item
- Compression Spring
- End Type
- Closed, Ground
- System of Measurement
- Inch
- Product Type
- Compression Spring
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
Description
Compression Spring, Color Gray, 302 Stainless Steel, Finish Plain, End Type Closed, Ground, Compressed Length 1.61 in, Spring Rate 12.1 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.