Compression Spring
- Mfr # 72731CS
- Zoro # G524301543
product price:Â
$
15.89
/ea
Sold in multiples of 3 for
$47.67
Key Features
Inside Diameter
0.91 in
Product Type
Compression Spring
End Type
Closed, Ground
Compressed Length
1.49 in
Wire Diameter
0.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72731CS
- Zoro #
- G524301543
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter
- 0.91 in
- Compressed Length
- 1.49 in
- Wire Diameter
- 0.16 in
- Compatible Rod Size
- 91/100 in
- Outside Diameter
- 1.23 in
- Free Length
- 2 in
Details
- Spring Rate
- 167.2 lb/in
- Product Type
- Compression Spring
- End Type
- Closed, Ground
- Standards
- AMS 5112, ASTM A228
- System of Measurement
- Inch
- Item
- Compression Spring
- Finish
- Oil
- Material
- Music Wire
- Color
- Gray
- Spring Shape
- Cylindrical
- Shell Material
- Music Wire
- Wire Color
- Gray
Description
Compression Spring, Color Gray, Music Wire, Finish Oil, End Type Closed, Ground, Compressed Length 1.49 in, Spring Rate 167.2 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.