Shop CENTURY SPRING CORP
See all product information
Create Account
Compression Spring
- Mfr # 72648SCS
- Zoro # G124301806
product price:Â
$
15.99
/ea
Sold in multiples of 3 for
$47.97
Key Features
Spring Rate
8.9 lb/in
Finish
Plain
Outside Diameter
1.23 in
Free Length
4 in
Compressed Length
2.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72648SCS
- Zoro #
- G124301806
- UPC #
- -
- Country of Origin
- Multiple
- Spring Rate
- 8.9 lb/in
- Finish
- Plain
- Standards
- AMS 5688, ASTM A313
- End Type
- Closed, Ground
- Product Type
- Compression Spring
- Item
- Compression Spring
- Material
- 302 Stainless Steel
- System of Measurement
- Inch
- Color
- Gray
- Spring Shape
- Cylindrical
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
- Traction Material
- 302 Stainless Steel
Dimensions
- Outside Diameter
- 1.23 in
- Free Length
- 4 in
- Compressed Length
- 2.11 in
- Wire Diameter
- 0.1 in
- Inside Diameter
- 1.04 in
- Compatible Rod Size
- 1 1/25 in
Description
Compression Spring, Color Gray, 302 Stainless Steel, Finish Plain, End Type Closed, Ground, Compressed Length 2.11 in, Spring Rate 8.9 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.