Shop CENTURY SPRING CORP
See all product information
Create Account
Compression Spring
- Mfr # 72691SCS
- Zoro # G424450600
product price:Â
$
30.65
/ea
Sold in multiples of 2 for
$61.30
Key Features
Wire Diameter
0.13 in
Inside Diameter
0.98 in
Material
302 Stainless Steel
System of Measurement
Inch
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72691SCS
- Zoro #
- G424450600
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Compression Spring
- Material
- 302 Stainless Steel
- System of Measurement
- Inch
- Color
- Gray
- Spring Rate
- 19.7 lb/in
- End Type
- Closed, Ground
- Spring Shape
- Cylindrical
- Standards
- AMS 5688, ASTM A313
- Product Type
- Compression Spring
- Finish
- Plain
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
- Traction Material
- 302 Stainless Steel
Dimensions
- Wire Diameter
- 0.13 in
- Inside Diameter
- 0.98 in
- Free Length
- 4 1/2 in
- Compressed Length
- 2.73 in
- Outside Diameter
- 1.23 in
- Compatible Rod Size
- 49/50 in
Description
Compression Spring, Color Gray, 302 Stainless Steel, Finish Plain, End Type Closed, Ground, Compressed Length 2.73 in, Spring Rate 19.7 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.