Shop CENTURY SPRING CORP
See all product information
Create Account
Compression Spring
- Mfr # 72729CS
- Zoro # G124301530
product price:Â
$
15.89
/ea
Sold in multiples of 3 for
$47.67
Key Features
Wire Diameter
0.16 in
Free Length
1 in
Color
Gray
Finish
Oil
End Type
Closed, Ground
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72729CS
- Zoro #
- G124301530
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wire Diameter
- 0.16 in
- Free Length
- 1 in
- Compatible Rod Size
- 91/100 in
- Inside Diameter
- 0.91 in
- Compressed Length
- 0.79 in
- Outside Diameter
- 1.23 in
Details
- Color
- Gray
- Finish
- Oil
- Spring Rate
- 414.6 lb/in
- End Type
- Closed, Ground
- Standards
- AMS 5112, ASTM A228
- Item
- Compression Spring
- Product Type
- Compression Spring
- Spring Shape
- Cylindrical
- System of Measurement
- Inch
- Material
- Music Wire
- Shell Material
- Music Wire
- Wire Color
- Gray
Description
Compression Spring, Color Gray, Music Wire, Finish Oil, End Type Closed, Ground, Compressed Length 0.79 in, Spring Rate 414.6 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.