Compression Spring
- Mfr # 72833CS
- Zoro # G524301536
product price:Â
$
15.89
/ea
Sold in multiples of 3 for
$47.67
Key Features
End Type
Closed, Ground
Product Type
Compression Spring
Color
Gray
Inside Diameter
1.14 in
Standards
AMS 5112, ASTM A228
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72833CS
- Zoro #
- G524301536
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter
- 1.14 in
- Outside Diameter
- 1.46 in
- Free Length
- 2 in
- Compressed Length
- 1.36 in
- Compatible Rod Size
- 1 7/50 in
- Wire Diameter
- 0.16 in
Details
- Item
- Compression Spring
- End Type
- Closed, Ground
- Product Type
- Compression Spring
- Color
- Gray
- Standards
- AMS 5112, ASTM A228
- System of Measurement
- Inch
- Spring Shape
- Cylindrical
- Material
- Music Wire
- Finish
- Oil
- Spring Rate
- 114 lb/in
- Shell Material
- Music Wire
- Wire Color
- Gray
Description
Compression Spring, Color Gray, Music Wire, Finish Oil, End Type Closed, Ground, Compressed Length 1.36 in, Spring Rate 114 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.