Compression Spring
- Mfr # 72934CS
- Zoro # G724301824
product price:Â
$
15.69
/ea
Sold in multiples of 3 for
$47.07
Key Features
Compressed Length
1.41 in
Color
Gray
Outside Diameter
1.94 in
Spring Shape
Cylindrical
Inside Diameter
1.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72934CS
- Zoro #
- G724301824
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Compressed Length
- 1.41 in
- Outside Diameter
- 1.94 in
- Inside Diameter
- 1.64 in
- Wire Diameter
- 0.15 in
- Compatible Rod Size
- 1 16/25 in
- Free Length
- 2 1/2 in
Details
- Color
- Gray
- Spring Shape
- Cylindrical
- System of Measurement
- Inch
- Spring Rate
- 39.9 lb/in
- Item
- Compression Spring
- Product Type
- Compression Spring
- End Type
- Closed, Ground
- Material
- Music Wire
- Standards
- AMS 5112, ASTM A228
- Finish
- Oil
- Shell Material
- Music Wire
- Wire Color
- Gray
Description
Compression Spring, Color Gray, Music Wire, Finish Oil, End Type Closed, Ground, Compressed Length 1.41 in, Spring Rate 39.9 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.