Shop CENTURY SPRING CORP
See all product information
Create Account
Compression Spring
- Mfr # 72832CS
- Zoro # G924301693
product price:Â
$
15.89
/ea
Sold in multiples of 3 for
$47.67
Key Features
Compatible Rod Size
1 7/50 in
Finish
Oil
Wire Diameter
0.16 in
Standards
AMS 5112, ASTM A228
Compressed Length
1.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72832CS
- Zoro #
- G924301693
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Oil
- Standards
- AMS 5112, ASTM A228
- Spring Rate
- 162.4 lb/in
- Product Type
- Compression Spring
- Item
- Compression Spring
- Color
- Gray
- End Type
- Closed, Ground
- System of Measurement
- Inch
- Spring Shape
- Cylindrical
- Material
- Music Wire
- Shell Material
- Music Wire
- Wire Color
- Gray
- Traction Material
- Music Wire
Dimensions
- Compatible Rod Size
- 1 7/50 in
- Wire Diameter
- 0.16 in
- Compressed Length
- 1.05 in
- Outside Diameter
- 1.46 in
- Free Length
- 1 1/2 in
- Inside Diameter
- 1.14 in
Description
Compression Spring, Color Gray, Music Wire, Finish Oil, End Type Closed, Ground, Compressed Length 1.05 in, Spring Rate 162.4 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.