Shop CENTURY SPRING CORP
See all product information
Create Account
Compression Spring
- Mfr # 72743CS
- Zoro # G524301703
product price:Â
$
15.55
/ea
Sold in multiples of 3 for
$46.65
Key Features
End Type
Closed, Ground
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Material
Music Wire
Product Type
Compression Spring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72743CS
- Zoro #
- G524301703
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter
- 0.88 in
- Wire Diameter
- 0.18 in
- Free Length
- 1 1/2 in
- Outside Diameter
- 1.23 in
- Compatible Rod Size
- 22/25 in
- Compressed Length
- 1.19 in
Details
- Spring Rate
- 353 lb/in
- End Type
- Closed, Ground
- System of Measurement
- Inch
- Standards
- AMS 5112, ASTM A228
- Material
- Music Wire
- Product Type
- Compression Spring
- Color
- Gray
- Finish
- Oil
- Spring Shape
- Cylindrical
- Item
- Compression Spring
- Shell Material
- Music Wire
- Wire Color
- Gray
Description
Compression Spring, Color Gray, Music Wire, Finish Oil, End Type Closed, Ground, Compressed Length 1.19 in, Spring Rate 353 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.