Extension Spring
- Mfr # 81020CS
- Zoro # G524450708
product price:Â
$
15.55
/ea
Sold in multiples of 3 for
$46.65
Key Features
Wire Diameter
0.125 in
Outside Diameter
1 in
System of Measurement
Inch
Initial Tension
6.11 lbf
Standards
AMS 5112, ASTM A228
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81020CS
- Zoro #
- G524450708
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Diameter
- 0.125 in
- Outside Diameter
- 1 in
- Extended Length
- 8 1/16 in
- Free Length
- 5 in
Details
- Item
- Extension Spring
- System of Measurement
- Inch
- Initial Tension
- 6.11 lbf
- Standards
- AMS 5112, ASTM A228
- Spring Rate
- 20.1 lb/in
- Product Type
- Extension Spring
- Hook Configuration
- No Hook
- Finish
- Oil
- Material
- Music Wire
- End Type
- Full Twist Loop
- Shell Material
- Music Wire
Description
Extension Spring, Music Wire, Oil, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.