Shop CENTURY SPRING CORP
See all product information
Create Account
Extension Spring
- Mfr # 80873SCS
- Zoro # G024301470
product price:Â
$
15.65
/ea
Sold in multiples of 3 for
$46.95
Key Features
Spring Rate
6.83 lb/in
Outside Diameter
0.75 in
Wire Diameter
0.085 in
Finish
Passivated
Extended Length
7 13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80873SCS
- Zoro #
- G024301470
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 0.75 in
- Wire Diameter
- 0.085 in
- Extended Length
- 7 13/32 in
- Free Length
- 4 in
Details
- Spring Rate
- 6.83 lb/in
- Finish
- Passivated
- System of Measurement
- Inch
- Standards
- AMS 5688, ASTM A313
- Hook Configuration
- No Hook
- Initial Tension
- 2.31 lbf
- Material
- 302 Stainless Steel
- Item
- Extension Spring
- End Type
- Full Twist Loop
- Product Type
- Extension Spring
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.