Zoro Homepage

Sump Pump Motor

  • Mfr # SP2050A

  • Zoro # G3262080


product price: $184.99
/ea
Sold in multiples of 5 for $924.95
Free Shipping & Returns

Key Features

Frame
48Y
HP
1/2 HP
Motor Application
OEM Replacement
Motor Design
Split Phase
Motor Enclosure Design
Open Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP2050A
Zoro #
G3262080
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
1.19"
Length Less Shaft
8 5/8 in
Bolt Circle Dia.
1/4 in
Body Dia.
5.66"
Manufacturers Warranty Length
1 yr.
Overall Length
9.80"
Height
5 11/16 in

Details

Frame
48Y
HP
1/2 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Split Phase
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Special
Motor Shaft Rotation
Reversible
Motor Sub Application
Sump Pump Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1725 rpm
No. of Speeds
1
Number of Shafts
1
Phase
1
RPM Range
1,701-1,800
Voltage
115V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
7.3A
Standards
CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Sump Pump
Voltage Compatibility
115V AC
Usable @ 208V
No
Usable @ 200V
No
Weight
13 lb
Motor Frame Material
Rolled Steel
Duty Cycle
Continuous
Max. SF Amps
7.3 A
Inverter Rated
No
Motor Mounting Position
Horizontal
Conduit Box Location
Interior

Description

Pool Pump Motor, Body Dia. 5.7 in, Bolt Circle Dia. 1/4 in, Conduit Box Location Interior, Conduit Box Position Not Applicable, Duty Cycle Continuous, Frame 48Y, Hz 60 Hz, Full Load Amps 7.3 A, Full Load Amps @ 50Hz Not Applicable, Height 5 11/16 in, HP 1/2, HP @ 50Hz Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 8 5/8 in, Manufacturers Warranty Length 2 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 7.3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.