Zoro Homepage

Three-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V Voltage, 3,450 Nameplate RPM

  • Mfr # BR3202LES

  • Zoro # G411930320


product price: $1,136.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,450
Voltage
230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
5.4/2.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR3202LES
Zoro #
G411930320
UPC #
786674073525
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 13/16 in
Overall Length
12 11/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
HP
2
Nameplate RPM
3,450
Voltage
230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
5.4/2.7 A
Frame
56H
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3450
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
230/460 V
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
85 %
Standards
CSA Certified, UL Listed
Usable @ 208V
Yes
Usable @ 200V
No
Duty Cycle
Continuous
Motor Thermal Protection
Auto
Weight
36.53 lb

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 2 HP, Nameplate RPM 3,450, Frame 56H, Voltage 230/460V, 60 Hz Hz, Three Phase, Full Load Amps 5.4/2.7 A, Rigid Base Motor Mounting Type, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85 Percent, 3450, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.