Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Pump Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage

  • Mfr # H609ES

  • Zoro # G900905617


product price: $530.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
3,450
Voltage
230/460V AC
Motor Mounting Type
Face
Full Load Amps
4.2/2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H609ES
Zoro #
G900905617
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 3/8 in
Overall Length
12 1/2 in
Shaft Dia.
5/8 in
Shaft Length
2 1/8 in
Bolt Circle Dia.
5 7/8 in

Details

Item
General Purpose Pump Motor
HP
1 1/2
Nameplate RPM
3,450
Voltage
230/460V AC
Motor Mounting Type
Face
Full Load Amps
4.2/2.1
Frame
56C
Motor Bearings
Ball
Motor Service Factor
1.3
Motor Design
Three-Phase
Motor Enclosure Design
Open Dripproof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Application
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
104 Degrees F
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Standards
CE Certified, CSA Certified, UL Recognized
NEMA Design
None
Weight
25 lb
Motor Thermal Protection
None
Usable @ 200V
No
Duty Cycle
Continuous
Bearing Protection
Shaft Shields
Usable @ 208V
No

Description

General Purpose Pump Motor, Bearing Protection Shaft Shields, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 4.2/2.1, HP 1 1/2, Ins. Class B, Length Less Shaft 10 3/8 in, Max. Ambient Temp. 104 Degrees F, Motor Application General Application, Motor Bearings Ball, Motor Design Three-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.