This item is Discontinued.

Century Unit Bearing Motor, Sleeve, 1/2 In. L, FE UB025CWL

Unit Bearing Motor, Sleeve, 1/2 In. L, FE (Discontinued)

  • Mfr # UB025CWL
  • Zoro # G2433234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB025CWL
Zoro #
G2433234
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
2-3/4"
Body Dia.
3-5/8"
Bolt Circle Dia.
2-13/16"
Shaft Dia.
1/4"
Overall Length
3-1/4"
Shaft Length
1/2"

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
2.5
HP
1/300
RPM Range
1501-1600
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Phase
1
Voltage
115
Motor Shaft Rotation
CWLE
Nameplate RPM
1550
Frame
Non-Standard
Ins. Class
B
Motor Frame Material
Cast Iron
Frame Material
Cast Iron
Max. Ambient Temp.
50 Degrees C
Full Load Amps
0.26
Motor Design
Shaded Pole
Item
Unit Bearing Motor
Motor Thermal Protection
Impedance
Includes
Vibration Dampening Hub Washer, Speed Nut and (4) Mounting Screw
Motor Mounting Position
All Angle
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Application
HVAC/R
Motor Bearings
Sleeve
Hz
60/50
Motor Shaft Design
Threaded
Motor Mounting Type
Rear/Foot
Motor Service Factor
1.00

Description

Unit Bearing Motor, Shaded Pole, Totally Enclosed Air-Over, 1/300 HP, 1550 Nameplate RPM, Frame Non-Standard, Voltage 115, Hz 60/50, 1 Phase, Full Load Amps 0.26, Output Watts 2.5, Rear/Foot Motor Mounting Type, Motor Thermal Protection Impedance, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CWLE, Overall Length 3 1/4 in, Motor Shaft Design Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.