Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Unit Brg Mtr, Sh Pole, 1550,115V, 4W, CCWLE UB04CCL2F

Unit Brg Mtr, Sh Pole, 1550,115V, 4W, CCWLE (Discontinued)

  • Mfr # UB04CCL2F
  • Zoro # G3700051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB04CCL2F
Zoro #
G3700051
UPC #
786674032393
Country of Origin
China

Dimensions

Overall Length
3-5/16"
Length Less Shaft
2-7/8"
Shaft Dia.
1/4"
Shaft Length
7/16"
Body Dia.
3-7/16"
Bolt Circle Dia.
2-13/16"

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
4
HP
1/185
RPM Range
1501-1600
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Phase
1
Voltage
115
Motor Shaft Rotation
CCWLE
Nameplate RPM
1550
Frame
Non-Standard
Motor Shaft Design
Threaded
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Thermal Protection
Impedance
Motor Mounting Position
All Angle
Hz
60/50
Motor Service Factor
1.00
Full Load Amps
0.29
Motor Design
Shaded Pole
Motor Application
HVAC/R
Frame Material
Cast Iron
Ins. Class
B
Motor Frame Material
Cast Iron
Max. Ambient Temp.
50 Degrees C
Motor Mounting Type
Rear/Foot
Item
Unit Bearing Motor
Motor Bearings
Unit
Includes
(4) Mounting Screws, Speed Nut, Vibration Dampening Hub Washer

Description

Unit Bearing Motor, Shaded Pole, Totally Enclosed Air-Over, 1/185 HP, 1550 Nameplate RPM, Frame Non-Standard, Voltage 115, Hz 60/50, 1 Phase, Full Load Amps 0.29, Output Watts 4, Rear/Foot Motor Mounting Type, Motor Thermal Protection Impedance, Ins. Class B, Motor Service Factor 1.00, Unit Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWLE, Overall Length 3 5/16 in, Motor Shaft Design Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.