This item is Discontinued.

Century Unit Brg Mtr, Sh Pole, 1550,230V, 9W, CCWLE UB09CCH2F

Unit Brg Mtr, Sh Pole, 1550,230V, 9W, CCWLE (Discontinued)

  • Mfr # UB09CCH2F
  • Zoro # G3663527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB09CCH2F
Zoro #
G3663527
UPC #
786674032614
Country of Origin
China

Dimensions

Shaft Dia.
1/4"
Shaft Length
7/16"
Overall Length
3-7/16"
Length Less Shaft
3"
Bolt Circle Dia.
2-13/16"
Body Dia.
3-7/16"

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
9
HP
1/83
RPM Range
1501-1600
Voltage Compatibility
230, 240, 115/230, 120/240
Phase
1
Voltage
230
Motor Shaft Rotation
CCWLE
Nameplate RPM
1550
Frame
Non-Standard
Frame Material
Cast Iron
Includes
(4) Mounting Screws, Speed Nut, Vibration Dampening Hub Washer
Motor Service Factor
1.00
Item
Unit Bearing Motor
Hz
60/50
Motor Design
Shaded Pole
Motor Bearings
Unit
Motor Application
HVAC/R
Motor Mounting Type
Rear/Foot
Motor Mounting Position
All Angle
Full Load Amps
0.27
Max. Ambient Temp.
50 Degrees C
Motor Thermal Protection
Impedance
Motor Shaft Design
Threaded
Ins. Class
B
Motor Frame Material
Cast Iron
Motor Enclosure Design
Totally Enclosed Air-Over

Description

Unit Bearing Motor, Shaded Pole, Totally Enclosed Air-Over, 1/83 HP, 1550 Nameplate RPM, Frame Non-Standard, Voltage 230, Hz 60/50, 1 Phase, Full Load Amps 0.27, Output Watts 9, Rear/Foot Motor Mounting Type, Motor Thermal Protection Impedance, Ins. Class B, Motor Service Factor 1.00, Unit Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWLE, Overall Length 3 7/16 in, Motor Shaft Design Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.