Shop CENTURY
See all product information
Create Account
V101V1 General Purpose Motor - 1.5 HP, 1800 RPM, 145T Frame, Open CP
- Mfr # UV101
- Zoro # G423931261
product price:Â
$
857.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
HP
1.5
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UV101
- Zoro #
- G423931261
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,725 RPM
- HP
- 1.5
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Frame
- 145T
Description
Century V101V1 general purpose motor by Century, 1.5 HP, 1800 RPM, 145T frame with T-type shaft (0.875 in diameter, 2.25 in extension) and 1.2 service factor. Four-pole, 60 Hz, 81.5% efficiency, Class B insulation, continuous duty, across-the-line starting, CE/CSA certified and UL recognized; dimensions 16 x 8 x 10 in, 42 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.