Shop CENTURY
Create Account
V210M2 General Purpose Motor - 3 HP, 3600 RPM, 182T Frame, ODP
- Mfr # UV210
- Zoro # G723931343
product price:Â
$
817.99
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
- UV210
- Zoro #
- G723931343
- UPC #
- -
- Country of Origin
- Mexico
Description
Century V210M2 3 HP cap-start general purpose motor (2.2 kW, 3500 RPM) in 182T frame with ODP enclosure and single-phase 115/208-230 V supply, CCW shaft end. Rigid-base construction with ball bearings, keyed 1.125 in shaft x 2.810 in extension, continuous duty, Insulation Class F, service factor 1.15, across-the-line start; CE/CSA/UL recognized, 81.8 lb.