5Fl 45 Deg End Mill 9/16"Dia 1-1/2"Loc 3-1/2"Oal

  • Mfr # 45035

  • Zoro # G706910976


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Milling Diameter
9/16
Overall Length
3-1/2
End Mill Style
Square End
Length of Cut
1-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45035
Zoro #
G706910976
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
9/16
Overall Length
3-1/2
Length of Cut
1-1/2
Shank Dia.
9/16

Details

Material
Carbide
End Mill Style
Square End
Helix Angle
45
End Mill Application
Steels, Stainless, Cast Iron, Titanium, Alloys, Inconel, Select Non-Ferrous Materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.