Ferocious 2Fl 55 Deg 1/4" Dia 3/4" Loc 2-1/2" Oal W/.015 Rad & Zrn
Mfr # CR2006.015-S
Zoro # G006915824
product price:Â $35.05
/eaKey Features
Overall Length
2-1/2
Length of Cut
3/4
Radius
0.015
Shank Diameter
1/4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR2006.015-S
Zoro #
G006915824
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2
Length of Cut
3/4
Radius
0.015
Shank Diameter
1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.