Shop CGW ABRASIVES
See all product information
Create Account
Flap Whl, 2.5x1x1/4-20, A/O, 80G
- Mfr # 39999
- Zoro # G4119153
product price:Â
$
4.29
/ea
Sold in multiples of 10 for
$42.90
Key Features
Abrasive Material
Aluminum Oxide
Grade
Fine
Grit
80
Mounting Type
1/4"-20 Threaded Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39999
- Zoro #
- G4119153
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Firm Flap Wheel
- Abrasive Material
- Aluminum Oxide
- Grade
- Fine
- Grit
- 80
- Mounting Type
- 1/4"-20 Threaded Shank
Description
Flap Whl,2.5x1x1/4-20,A/O,80G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.