Abrasive Cut-Off Wheel, Type 1, 12 in Dia, 5/32 in Thick, 20 mm Arbor Hole Size, Aluminum Oxide

  • Mfr # 35587

  • Zoro # G4104517


product price:  $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Wheel Type
Type 1
Overall Diameter
12 in
Overall Thickness
5/32 in
Connector Size
20 mm
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35587
Zoro #
G4104517
UPC #
-
Country of Origin
Israel

Dimensions

Overall Diameter
12 in
Overall Thickness
5/32 in
Connector Size
20 mm

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Metal & Steel, Stainless
Abrasive Material
Aluminum Oxide
Series
A24R-BF

Description

Abrasive Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products