Abrasive Cut-Off Wheel, Type 1, 2 in Dia, 1/8 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 35691
Zoro # G4104882
product price:Â $1.29
/ea
Sold in multiples of 50 for $64.50
Key Features
Wheel Type
Type 1
Overall Thickness
1/8 in
Connector Size
3/8 in
Grit
24
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35691
Zoro #
G4104882
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Overall Thickness
1/8 in
Connector Size
3/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Series
A24R-BF
Description
CutOff Whl,2x1/8x3/8,A 24-R-BF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.