Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 0.040 in Thick, 5/8 in Arbor Hole Size, 60 Grit
Mfr # 45014
Zoro # G4105171
product price:Â $1.75
/ea
Sold in multiples of 75 for $131.25
Key Features
Wheel Type
Type 1
Overall Thickness
0.040 in
Connector Size
5/8 in
Grit
60
Primary Material Application
Steel/Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45014
Zoro #
G4105171
UPC #
-
Country of Origin
Israel
Dimensions
Overall Diameter
4 in
Overall Thickness
0.040 in
Connector Size
5/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Steel/Stainless
Abrasive Material
Zirconia Aluminum Oxide
Series
ZA60-TB-Flex
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.