Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 6x0.045x7/8, T27, WA46-R
Mfr # 35134
Zoro # G4105433
product price: $1.99
/ea
Sold in multiples of 75 for $149.25
$149.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material White Aluminum Oxide
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 6"
Product Information
- Brand Cgw Abrasives
- MFR # 35134
- Zoro # G4105433
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #6 Blaze Nozzle - 3/8" (10SN6UN)
- NORTON ABRASIVES Flap Wheel, Non-Woven, AO, 3x1x1/4 Shnk, VFN (66261051719)
- PFERD 1/2" Knot Wire End Brush - Straight Cup - .014 SS Wire, 1/4" Shank (83147)
- MARCO Muffler Assembly (1011100)
- CGW ABRASIVES CutOff Whl, 20x5/32x1, Stationary (70108)
- CGW ABRASIVES CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35514)
- CGW ABRASIVES CGW Abrasives 45002 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide (45002)
- CGW ABRASIVES CGW Abrasives 45012 Cut-Off Wheel 6" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide (45012)
- DIABLO Type 27 Metal Grinding Disc for X-Lock a (DBX045250701F)
- NORTON ABRASIVES CutOff Wheel, Norton Metal, 7"x.125"x5/8" (07660789005)
- UNITED ABRASIVES/SAIT SAIT 23177 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack (23177)
- Cgw Abrasives Cut-Off Wheels