Shop All Stencils
C.H. Hanson
1/2 Number Steel Stamps Only Letter N
Mfr # 20400N
Zoro # G3626555
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter Set
- Stencil Application Occasional
- Includes A to Z, Ampersand (&)
- Number of Pieces 27
- Font Dot Design
Product Information
- Brand C.H. Hanson
- MFR # 20400N
- Zoro # G3626555
- Country of Origin United States
- Category Stencils
Dimensions
Individual Character Height | 1/2 in |
Overall Stencil Height | 4 in |
Overall Stencil Width | 10 5/8 in |
Details
Description
1/2 Number Steel Stamps Only Letter N, Font Dot Design, Included Characters, Messages, and Symbols A to Z, Ampersand (&), Includes A to Z, Ampersand (&), Individual Character Height 1/2 in, Number of Pieces 27, Overall Stencil Height 4 in, Overall Stencil Width 10 5/8 in, Product Type Stencil Set, Stencil Application Occasional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm Thickness, Latex, Powder-Free, L, 100 PK (GRPR-LG-1-T)
- FASHION SEAL Lab Coat, S, White, 40-1/4 In. L (3495 S)
- CONDOR Anti-Slip Tape, Black, 60 ft. L, 46 Grit (GRAN5084)
- GEMTOR Carabiner, Auto-Lock, 2" Length, Aluminum, Gold (5742)
- C.H. HANSON 4 inch Stencil Let. & Num. 92 pc Set (10154)
- C.H. HANSON Stencil Set, Numbers, Brass, 10009 (10009)
- C.H. HANSON Stencil, Handicap, 34 x 34 In. (70342)
- C.H. HANSON 1 inch Stencil Let. & Num. 92 pc Set (10148)
- C.H. HANSON Stencil, Handicap Symbol, 39 x 39 In. (70343)
- C.H. HANSON Stencil, No Parking, 10 x 36 In. (70000)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- C.H. Hanson Stencils