Shop All Letters and Numbers
C.H. Hanson
1/8 in. Rhino Letter Set
Mfr # 21730
Zoro # G5669282
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Overall Height 3-1/2"
- Material Steel
- Case Material Wood
- Includes (27) A to Z, Ampersand (&)
Product Information
- Brand C.H. Hanson
- MFR # 21730
- Zoro # G5669282
- UPC # 081834217307
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Overall Height | 3-1/2" |
Shank Size Square | 9/16 in |
Shank Length | 3 1/2 in |
Character Width | 9/16 in |
Overall Width | 9/16" |
Shank Width | 1/2 in |
For Shank Diameter | 1/8 in |
Details
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 60 to 63, For Shank Diameter 1/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT66)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LEQM613VSP)
- MARPAC Marpac MAR-DOHM-UNO Noise Sound Machine - White (MAR-DOHM/UNO)
- DUNLOP Size 3 Men's Steel Rubber Boot, Blue (8908633)
- C.H. HANSON Number Set, 3/8 In. H, Steel (21480)
- C.H. HANSON Letter Set, 3/8 In. H, Steel (20350)
- C.H. HANSON 1/8 in. Rhino Number Set (21830)
- C.H. HANSON 1/8 in. Heavy Duty Let. & Num. Set (21625)
- C.H. HANSON Letter/Number Stamp Set, Std, Steel, 3/16" (20625)
- C.H. HANSON 1/4 in. Rhino Number Set (21870)
- MAGNA VISUAL Die Cut Letter Magnets, 3", White, PK108 (DCA-31)
- C.H. Hanson Letters and Numbers