Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Steel, PK10
Mfr # 43108
Zoro # G1980977
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 3/4 in
- Width 3 1/8 in
- Character Series Blank
Product Information
- Brand C.H. Hanson
- MFR # 43108
- Zoro # G1980977
- UPC # 081834431086
- Country of Origin United States
- Category Tags
Dimensions
Height | 3/4 in |
Width | 3 1/8 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 469K37 (469K37)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, L (GWON46100)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Fog ; Anti-Scratch (11-140)
- BRADLEY SS Eyewash Handle/Label Assembly (S08-336)
- C.H. HANSON Blank Tag, Rectangle, 316 SS, PK10 (43116)
- C.H. HANSON Blank Tag, 1inH x 2inW, PK100 (41273)
- C.H. HANSON Blk Tag, 1-1/4 x 1-1/4 In, Brs, PK25 (42527)
- C.H. HANSON Blank Tag, 1inH x 1inW, PK100 (41822)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43046)
- C.H. HANSON Blk Tag, 1-1/4 x 1-1/4 In, Brs, Rnd, PK25 (42842)
- BRADY Pull Tight Seal, Plastic, Yellow, PK100 (95155)
- C.H. Hanson Tags