C.H. Hanson

Blk Tag, 1-1/4 x 1-1/4 In, Brs, Rnd, PK25


original price: $17.76
19% off
new price: $14.29
/pk 25, $0.57/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Brass
  • Color Brass
  • Height 1 1/4 in
  • Width 1 1/4 in
  • Character Series Blank
See all product information

Product Information

  • Brand C.H. Hanson
  • MFR # 42842
  • Zoro # G4911934
  • UPC #
    081834428420
  • Country of Origin United States
  • Category Tags

Dimensions

Height 1 1/4 in
Width 1 1/4 in
Mounting Hole Diameter 0.1875 in

Details

Material Brass
Color Brass
Character Series Blank
Character Type Blank
Tag Shape Round
Shape Round
Item Blank Tag
Number Series Blank
Indoor/Outdoor Usage Indoor/Outdoor
Thickness 0.04 in
Number Sequence Not Numbered
Printed Language No Text
Chemical Resistant No
Write on Surface Yes
Maximum Service Temperature 150 Degrees F
Abrasion Resistant Yes
UV Resistant Yes
Graffiti Resistant No
Minimum Service Temperature -50 Degrees F
Corrosion Resistant Yes

Description

Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.