Blank Tag, Stainless Steel, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Silver, Round, 10 PK

  • Mfr # 43192

  • Zoro # G3010948


product price:  $14.95
/pk 10, $1.49/ea

Key Features

Material
Stainless Steel
Color
Silver
Height
1 1/2 in
Width
1 1/2 in
Character Series
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43192
Zoro #
G3010948
UPC #
081834431925
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in

Details

Item
Blank Tag
Material
Stainless Steel
Color
Silver
Character Series
Blank
Character Type
Blank
Tag Shape
Round
Number Series
Blank
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Number Sequence
Not Numbered
Minimum Service Temperature
-50 Degrees F
Abrasion Resistant
Yes
Maximum Service Temperature
150 Degrees F
Printed Language
No Text
Corrosion Resistant
Yes
Write on Surface
Yes
Graffiti Resistant
No
UV Resistant
Yes

Description

Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.