Shop All Hand Stamps
C.H. Hanson
Number Set, 3/8 In. H, Steel
Mfr # 26161
Zoro # G7613654
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 1/8 in
- Character Height 3/8 in
- Includes (9) 0 to 8 (With 6 Serving as 9)
- Case Material Plastic
Product Information
- Brand C.H. Hanson
- MFR # 26161
- Zoro # G7613654
- UPC # 081834261614
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 1/8 in |
Character Height | 3/8 in |
Shank Size Square | 5/8 in |
For Shank Diameter | 3/8 in |
Shank Width | 5/8 in |
Details
Description
Number Set, Character Height 3/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Low Stress Round Face, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Radex 3/8 Inch Brass Tee (04-912)
- IRONLACE Unbrkbl Shoelace Boot Lace, 33", Blk, PR1 (30001)
- CONDOR Body Belt, 2 D-Rings, Size XL (30HG97)
- HY-KO Speed Limit 10 Mph Sign 12" x 18" (A11045)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/8" (21251)
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (20626)
- C.H. HANSON Number Set, 1/2 In. H, Steel, Shank Size Square: 3/4 in (26181)
- C.H. HANSON Number Stamp Set, Std Stl, 1/2" (20621)
- C.H. HANSON Number Set, 1/2 In. H, Steel, Shank Length: 4 in (26681)
- C.H. HANSON Letter and Number Set, 3/8 In. H, Steel (20627)
- YOUNG BROS STAMP WORKS Symbol Set, 3/16in H, Gothic, Steel (05053)
- C.H. Hanson Hand Stamps